Ultrabake Silicone Cap, Clear, Silicone 250 PK
Mfr # SC687-C01 SH-56030
Zoro # G2662096
product price: $87.89
/pk 250, $0.35/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Silicone
Includes Tear Tab
No
Shape
Round
Series
SC-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC687-C01 SH-56030
Zoro #
G2662096
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.812 in
Inside Length
1.5 in
Details
Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Includes Tear Tab
No
Shape
Round
Series
SC-SH
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Includes Pull Tab
No
Reusable
Yes
Description
Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.