Ultrabake Silicone Cap, Clear, Silicone, 250 PK
Mfr # SC812-C01 SH-56036
Zoro # G2662577
product price: $129.99
/pk 250, $0.52/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Includes Flange
No
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC812-C01 SH-56036
Zoro #
G2662577
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.937 in
Inside Length
1.5 in
Details
Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Includes Flange
No
Includes Tear Tab
No
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Includes Pull Tab
No
Reusable
Yes
Series
SC-SH
Shape
Round
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Description
Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.