Ultrabake Silicone Cap, Clear, Silicone 250 PK
Mfr # SC970-C01 SH-56056
Zoro # G2661168
product price: $128.99
/pk 250, $0.52/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Silicone
Inside Length
1.5 in
Hardness
Shore A: 25-80
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC970-C01 SH-56056
Zoro #
G2661168
UPC #
-
Country of Origin
China
Dimensions
Inside Length
1.5 in
Outside Diameter
1.095 in
Details
Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Hardness
Shore A: 25-80
Shape
Round
Includes Pull Tab
No
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Maximum Intermittent Temperature
600 Degrees F
Series
SC-SH
Includes Tear Tab
No
Includes Flange
No
Description
Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.