Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Cap, Clear, Silicone 500 PK

  • Mfr # SC234-C01 SH-54349

  • Zoro # G2689070


product price: $67.49
/pk 500, $0.13/ea

Key Features

Color
Clear
Material
Silicone
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Shape
Round
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC234-C01 SH-54349
Zoro #
G2689070
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.36 in
Inside Length
1 in
Fits Thread Size
1/4 in

Details

Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Shape
Round
Maximum Intermittent Temperature
600 Degrees F
Includes Flange
No
Hardness
Shore A: 25-80
Includes Pull Tab
No
Series
SC-SH
Reusable
Yes
Includes Tear Tab
No
Maximum Continuous Temperature
450 Degrees F

Description

Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 1/4 in, Includes Pull Tab No, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.