Zoro Homepage

Ultrabake Silicone Cap, Clear, Silicone, 500 PK

  • Mfr # SC281-C01 SH-56042

  • Zoro # G2660011


product price: $78.45
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Hardness
Shore A: 25-80
Shape
Round
Includes Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC281-C01 SH-56042
Zoro #
G2660011
UPC #
-
Country of Origin
China

Dimensions

Fits Thread Size
5/16
Inside Length
1 in
Outside Diameter
0.4 in

Details

Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Hardness
Shore A: 25-80
Shape
Round
Includes Flange
No
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Includes Pull Tab
No
Series
SC-SH
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Includes Tear Tab
No

Description

Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 5/16, Includes Pull Tab No, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.