Ultrabake Silicone Cap, Clear, Silicone 500 PK
Mfr # SC295-0750 SH-57807
Zoro # G2662209
product price: $79.99
/pk 500, $0.16/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Silicone
Reusable
Yes
Includes Flange
No
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC295-0750 SH-57807
Zoro #
G2662209
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.42 in
Fits Thread Size
M8
Inside Length
0.75 in
Details
Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Reusable
Yes
Includes Flange
No
Includes Tear Tab
No
Shape
Round
Includes Pull Tab
No
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Features
can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs, Tube Ends and Even Slotted Holes, Mask Off the Stud and Allow Finishing Up to It, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Rugged and Durable
Series
SC-SH
Maximum Continuous Temperature
450 Degrees F
Description
Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size M8, Includes Pull Tab No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.