Zoro Homepage

Ultrabake Silicone Cap, Clear, Silicone 500 PK

  • Mfr # SC312-2000 SH-57808

  • Zoro # G2663566


product price: $172.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Includes Tear Tab
No
Inside Length
2 in
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC312-2000 SH-57808
Zoro #
G2663566
UPC #
-
Country of Origin
China

Dimensions

Inside Length
2 in
Outside Diameter
0.44 in

Details

Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Includes Tear Tab
No
Maximum Intermittent Temperature
600 Degrees F
Includes Pull Tab
No
Reusable
Yes
Hardness
Shore A: 25-80
Includes Flange
No
Shape
Round
Features
can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs, Tube Ends and Even Slotted Holes, Mask Off the Stud and Allow Finishing Up to It, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Rugged and Durable
Series
SC-SH
Maximum Continuous Temperature
450 Degrees F

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.