Zoro Homepage

Ultrabake Silicone Cap, Clear, Silicone 500 PK

  • Mfr # SC37-0500 SH-51242

  • Zoro # G2688626


product price: $58.95
/pk 500, $0.12/ea

Key Features

Color
Clear
Material
Silicone
Maximum Intermittent Temperature
350 Degrees F
Includes Tear Tab
No
Inside Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC37-0500 SH-51242
Zoro #
G2688626
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.5 in
Outside Diameter
0.1 in

Details

Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Maximum Intermittent Temperature
350 Degrees F
Includes Tear Tab
No
Includes Pull Tab
No
Reusable
Yes
Hardness
Shore A: 25-80
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Includes Flange
No
Series
SC-SH
Maximum Continuous Temperature
200 Degrees F
Shape
Round

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.