Zoro Homepage

Ultrabake Silicone Cap, Clear, Silicone 500 PK

  • Mfr # SC375-C01 SH-56009

  • Zoro # G2659129


product price: $84.55
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Outside Diameter
0.505 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC375-C01 SH-56009
Zoro #
G2659129
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.505 in
Inside Length
1 in

Details

Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Shape
Round
Series
SC-SH
Reusable
Yes
Includes Pull Tab
No
Maximum Intermittent Temperature
600 Degrees F
Includes Tear Tab
No

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.