Ultrabake Silicone Cap, Clear, Silicone 500 PK
Mfr # SC406-C01 SH-56013
Zoro # G2663170
product price: $97.29
/pk 500, $0.19/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Silicone - Ultrabake
Includes Tear Tab
No
Reusable
Yes
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC406-C01 SH-56013
Zoro #
G2663170
UPC #
-
Country of Origin
China
Dimensions
Inside Length
1 in
Outside Diameter
0.531 in
Fits Thread Size
7/16 in
Details
Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone - Ultrabake
Includes Tear Tab
No
Reusable
Yes
Shape
Round
Series
SC-SH
Hardness
Shore A: 25-80
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Includes Pull Tab
No
Maximum Continuous Temperature
450 Degrees F
Includes Flange
No
Maximum Intermittent Temperature
600 Degrees F
Description
Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 7/16 in, Includes Pull Tab No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.