Zoro Homepage

Ultrabake Silicone Cap, Clear, Silicone 500 PK

  • Mfr # SC456-0500 SH-57813

  • Zoro # G2662769


product price: $77.45
/pk 500, $0.15/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Inside Length
0.5 in
Hardness
Shore A: 25-80
Fits Thread Size
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC456-0500 SH-57813
Zoro #
G2662769
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.5 in
Fits Thread Size
M12
Outside Diameter
0.581 in

Details

Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Hardness
Shore A: 25-80
Includes Flange
No
Features
can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs, Tube Ends and Even Slotted Holes, Mask Off the Stud and Allow Finishing Up to It, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Rugged and Durable
Includes Tear Tab
No
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Includes Pull Tab
No
Shape
Round
Series
SC-SH

Description

Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size M12, Includes Pull Tab No, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.