Zoro Homepage

Ultrabake Silicone Cap, Green, Silicone, 100 PK

  • Mfr # SC1500-1750 SH-51191

  • Zoro # G2689938


product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Silicone
Series
SC-SH
Maximum Intermittent Temperature
350 Degrees F
Outside Diameter
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1500-1750 SH-51191
Zoro #
G2689938
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.625 in
Inside Length
1.75 in

Details

Item
Ultrabake Silicone Cap
Color
Green
Material
Silicone
Series
SC-SH
Maximum Intermittent Temperature
350 Degrees F
Includes Tear Tab
No
Hardness
Shore A: 25-80
Includes Pull Tab
No
Maximum Continuous Temperature
200 Degrees F
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Reusable
Yes
Shape
Round
Includes Flange
No

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.