Ultrabake Silicone Cap, Green, Silicone, 1000 PK
Mfr # SC100 SH-51153
Zoro # G2689630
product price: $90.89
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Silicone
Series
SC-SH
Inside Length
0.1 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC100 SH-51153
Zoro #
G2689630
UPC #
-
Country of Origin
China
Dimensions
Inside Length
0.1 in
Fits Thread Size
4 in - 40, M3
Outside Diameter
0.2 in
Details
Item
Ultrabake Silicone Cap
Color
Green
Material
Silicone
Series
SC-SH
Shape
Round
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Maximum Continuous Temperature
450 Degrees F
Includes Pull Tab
No
Reusable
Yes
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Hardness
Shore A: 25-80
Includes Flange
No
Tab Style
Center Pull
Description
Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 4 in - 40, M3, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.