Ultrabake Silicone Cap, Green, Silicone 1000 PK
Mfr # SC156-0500 SH-51194
Zoro # G2690400
product price: $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Silicone
Inside Length
0.5 in
Fits Thread Size
8 in
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC156-0500 SH-51194
Zoro #
G2690400
UPC #
-
Country of Origin
China
Dimensions
Inside Length
0.5 in
Fits Thread Size
8 in
Outside Diameter
0.28 in
Details
Item
Ultrabake Silicone Cap
Color
Green
Material
Silicone
Includes Tear Tab
No
Series
SC-SH
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Includes Pull Tab
No
Maximum Continuous Temperature
200 Degrees F
Shape
Round
Hardness
Shore A: 25-80
Reusable
Yes
Includes Flange
No
Maximum Intermittent Temperature
350 Degrees F
Description
Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 8 in, Includes Pull Tab No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.