Zoro Homepage

Ultrabake Silicone Cap, Green, Silicone 250 PK

  • Mfr # SC1000-C01 SH-56047

  • Zoro # G2661466


product price: $133.99
/pk 250, $0.54/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Silicone
Includes Tear Tab
No
Reusable
Yes
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1000-C01 SH-56047
Zoro #
G2661466
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.125 in
Inside Length
1.5 in

Details

Item
Ultrabake Silicone Cap
Color
Green
Material
Silicone
Includes Tear Tab
No
Reusable
Yes
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Maximum Continuous Temperature
450 Degrees F
Includes Flange
No
Shape
Round
Series
SC-SH
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Includes Pull Tab
No

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.