Ultrabake Silicone Cap, Green, Silicone, 250 PK
Mfr # SC1000 SH-51154
Zoro # G2690032
product price: $142.99
/pk 250, $0.57/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Silicone
Includes Tear Tab
No
Includes Flange
No
Series
SC-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC1000 SH-51154
Zoro #
G2690032
UPC #
-
Country of Origin
China
Dimensions
Inside Length
1 in
Outside Diameter
1.125 in
Details
Item
Ultrabake Silicone Cap
Color
Green
Material
Silicone
Includes Tear Tab
No
Includes Flange
No
Series
SC-SH
Tab Style
Center Pull
Hardness
Shore A: 25-80
Cap Top Style
Plain
Shape
Round
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Includes Pull Tab
No
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Description
Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.