Ultrabake Silicone Cap, Pink, Silicone 100 PK
Mfr # SC1500-01 SH-56062
Zoro # G2659497
product price: $86.45
/pk 100, $0.86/ea
Free Shipping & Returns
Key Features
Color
Pink
Material
Silicone
Reusable
Yes
Inside Length
1 in
Series
SC-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC1500-01 SH-56062
Zoro #
G2659497
UPC #
-
Country of Origin
China
Dimensions
Inside Length
1 in
Outside Diameter
1.625 in
Details
Item
Ultrabake Silicone Cap
Color
Pink
Material
Silicone
Reusable
Yes
Series
SC-SH
Includes Pull Tab
No
Includes Flange
No
Hardness
Shore A: 25-80
Shape
Round
Maximum Continuous Temperature
450 Degrees F
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Includes Tear Tab
No
Maximum Intermittent Temperature
600 Degrees F
Description
Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.