Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Cap, Pink, Silicone, 100 PK

  • Mfr # SC1500 SH-51190

  • Zoro # G2689999


product price: $90.85
/pk 100, $0.91/ea
Free Shipping & Returns

Key Features

Color
Pink
Material
Silicone
Outside Diameter
1.625 in
Maximum Continuous Temperature
450 Degrees F
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1500 SH-51190
Zoro #
G2689999
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.625 in
Inside Length
1.5 in

Details

Item
Ultrabake Silicone Cap
Color
Pink
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Includes Flange
No
Includes Pull Tab
No
Reusable
Yes
Includes Tear Tab
No
Shape
Round
Cap Top Style
Plain
Series
SC-SH
Tab Style
Center Pull

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.