Ultrabake Silicone Cap, Pink, Silicone, 1000 PK
Mfr # SC148 SH-51186
Zoro # G2689326
product price: $118.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Color
Pink
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC148 SH-51186
Zoro #
G2689326
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.24 in
Inside Length
0.148 in
Fits Thread Size
M4
Details
Item
Ultrabake Silicone Cap
Color
Pink
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Includes Tear Tab
No
Cap Top Style
Plain
Includes Pull Tab
No
Maximum Intermittent Temperature
600 Degrees F
Series
SC-SH
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Includes Flange
No
Reusable
Yes
Tab Style
Center Pull
Shape
Round
Description
Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size M4, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.