Ultrabake Silicone Cap, Pink, Silicone 500 PK
Mfr # SC456-1000 SH-51251
Zoro # G2689420
product price: $112.99
/pk 500, $0.23/ea
Free Shipping & Returns
Key Features
Color
Pink
Material
Silicone
Includes Tear Tab
No
Outside Diameter
0.581 in
Includes Pull Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC456-1000 SH-51251
Zoro #
G2689420
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.581 in
Inside Length
1 in
Details
Item
Ultrabake Silicone Cap
Color
Pink
Material
Silicone
Includes Tear Tab
No
Includes Pull Tab
No
Maximum Continuous Temperature
200 Degrees F
Hardness
Shore A: 25-80
Includes Flange
No
Series
SC-SH
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Reusable
Yes
Shape
Round
Maximum Intermittent Temperature
350 Degrees F
Description
Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.