Ultrabake Silicone Cap, Sliver, Silicone 100 PK
Mfr # SC1875 SH-51208
Zoro # G2688230
product price: $159.99
/pk 100, $1.60/ea
Free Shipping & Returns
Key Features
Color
Sliver
Material
Silicone
Reusable
Yes
Includes Pull Tab
No
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC1875 SH-51208
Zoro #
G2688230
UPC #
-
Country of Origin
China
Dimensions
Inside Length
1.875 in
Outside Diameter
2 in
Details
Item
Ultrabake Silicone Cap
Color
Sliver
Material
Silicone
Reusable
Yes
Includes Pull Tab
No
Shape
Round
Tab Style
Center Pull
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Cap Top Style
Plain
Series
SC-SH
Includes Tear Tab
No
Includes Flange
No
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Description
Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.