Ultrabake Silicone Cap, Sliver, Silicone 1000 PK
Mfr # SC109 SH-51165
Zoro # G2697699
product price: $92.69
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Color
Sliver
Material
Silicone
Reusable
Yes
Hardness
Shore A: 25-80
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC109 SH-51165
Zoro #
G2697699
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
5 in - 40
Outside Diameter
0.215 in
Inside Length
0.109 in
Details
Item
Ultrabake Silicone Cap
Color
Sliver
Material
Silicone
Reusable
Yes
Hardness
Shore A: 25-80
Shape
Round
Maximum Intermittent Temperature
600 Degrees F
Includes Tear Tab
No
Includes Pull Tab
No
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Maximum Continuous Temperature
450 Degrees F
Tab Style
Center Pull
Includes Flange
No
Series
SC-SH
Cap Top Style
Plain
Description
Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 5 in - 40, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.