Zoro Homepage

Ultrabake Silicone Cap, Sliver, Silicone 1000 PK

  • Mfr # SC148-0750 SH-51188

  • Zoro # G2689737


product price: $99.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Sliver
Material
Silicone
Series
SC-SH
Hardness
Shore A: 25-80
Outside Diameter
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC148-0750 SH-51188
Zoro #
G2689737
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.24 in
Inside Length
0.75 in

Details

Item
Ultrabake Silicone Cap
Color
Sliver
Material
Silicone
Series
SC-SH
Hardness
Shore A: 25-80
Includes Tear Tab
No
Includes Flange
No
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Maximum Continuous Temperature
200 Degrees F
Shape
Round
Reusable
Yes
Includes Pull Tab
No
Maximum Intermittent Temperature
350 Degrees F

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.