Zoro Homepage

Ultrabake Silicone Cap, Sliver, Silicone 1000 PK

  • Mfr # SC172-0500 SH-51200

  • Zoro # G2691240


product price: $105.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Color
Sliver
Material
Silicone
Hardness
Shore A: 25-80
Includes Pull Tab
No
Outside Diameter
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC172-0500 SH-51200
Zoro #
G2691240
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.3 in
Fits Thread Size
10 in
Inside Length
0.5 in

Details

Item
Ultrabake Silicone Cap
Color
Sliver
Material
Silicone
Hardness
Shore A: 25-80
Includes Pull Tab
No
Reusable
Yes
Shape
Round
Includes Flange
No
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Maximum Continuous Temperature
200 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Includes Tear Tab
No
Series
SC-SH

Description

Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 10 in, Includes Pull Tab No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.