Ultrabake Silicone Cap, Sliver, Silicone 250 PK
Mfr # SC535-3000 SH-51258
Zoro # G2689472
product price: $164.99
/pk 250, $0.66/ea
Free Shipping & Returns
Key Features
Color
Sliver
Material
Silicone
Includes Flange
No
Maximum Intermittent Temperature
350 Degrees F
Series
SC-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC535-3000 SH-51258
Zoro #
G2689472
UPC #
-
Country of Origin
China
Dimensions
Inside Length
3 in
Outside Diameter
0.635 in
Details
Item
Ultrabake Silicone Cap
Color
Sliver
Material
Silicone
Includes Flange
No
Maximum Intermittent Temperature
350 Degrees F
Series
SC-SH
Includes Tear Tab
No
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Shape
Round
Includes Pull Tab
No
Reusable
Yes
Maximum Continuous Temperature
200 Degrees F
Hardness
Shore A: 25-80
Description
Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.