Zoro Homepage

Ultrabake Silicone Cap, Sliver, Silicone 250 PK

  • Mfr # SC93-0500 SH-51281

  • Zoro # G2688766


product price: $64.65
/pk 250, $0.26/ea

Key Features

Color
Sliver
Material
Silicone
Shape
Round
Maximum Intermittent Temperature
600 Degrees F
Fits Thread Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC93-0500 SH-51281
Zoro #
G2688766
UPC #
-
Country of Origin
China

Dimensions

Fits Thread Size
3 in
Outside Diameter
0.195 in
Inside Length
0.5 in

Details

Item
Ultrabake Silicone Cap
Color
Sliver
Material
Silicone
Shape
Round
Maximum Intermittent Temperature
600 Degrees F
Series
SC-SH
Maximum Continuous Temperature
450 Degrees F
Includes Tear Tab
No
Includes Pull Tab
No
Hardness
Shore A: 25-80
Reusable
Yes
Includes Flange
No
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs

Description

Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 3 in, Includes Pull Tab No, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.