Zoro Homepage

Ultrabake Silicone Cap, White, Silicone, 100 PK

  • Mfr # SC1350 SH-51180

  • Zoro # G2689186


product price: $94.75
/pk 100, $0.95/ea
Free Shipping & Returns

Key Features

Color
White
Material
Silicone
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1350 SH-51180
Zoro #
G2689186
UPC #
-
Country of Origin
China

Dimensions

Inside Length
1.35 in
Outside Diameter
1.484 in

Details

Item
Ultrabake Silicone Cap
Color
White
Material
Silicone
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Reusable
Yes
Includes Tear Tab
No
Maximum Intermittent Temperature
600 Degrees F
Tab Style
Center Pull
Cap Top Style
Plain
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Shape
Round
Series
SC-SH
Includes Pull Tab
No

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.