Zoro Homepage

Ultrabake Silicone Cap, White, Silicone, 1000 PK

  • Mfr # SC109-1000 SH-51167

  • Zoro # G2697732


product price: $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Color
White
Material
Silicone
Series
SC-SH
Includes Pull Tab
No
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC109-1000 SH-51167
Zoro #
G2697732
UPC #
-
Country of Origin
China

Dimensions

Inside Length
1 in
Fits Thread Size
5 in
Outside Diameter
0.215 in

Details

Item
Ultrabake Silicone Cap
Color
White
Material
Silicone
Series
SC-SH
Includes Pull Tab
No
Reusable
Yes
Maximum Intermittent Temperature
350 Degrees F
Includes Tear Tab
No
Includes Flange
No
Maximum Continuous Temperature
200 Degrees F
Shape
Round
Hardness
Shore A: 25-80
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs

Description

Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 5 in, Includes Pull Tab No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.