Zoro Homepage

Ultrabake Silicone Cap, White, Silicone 1000 PK

  • Mfr # SC140 SH-51184

  • Zoro # G2688949


product price: $94.15
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Color
White
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Shape
Round
Outside Diameter
0.265 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC140 SH-51184
Zoro #
G2688949
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.265 in
Inside Length
0.14 in

Details

Item
Ultrabake Silicone Cap
Color
White
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Shape
Round
Hardness
Shore A: 25-80
Tab Style
Center Pull
Includes Pull Tab
No
Includes Flange
No
Cap Top Style
Plain
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Includes Tear Tab
No
Series
SC-SH
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.