Zoro Homepage

Ultrabake Silicone Cap, White, Silicone 250 PK

  • Mfr # SC93-1000 SH-51282

  • Zoro # G2689229


product price: $80.79
/pk 250, $0.32/ea
Free Shipping & Returns

Key Features

Color
White
Material
Silicone
Inside Length
1 in
Includes Pull Tab
No
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC93-1000 SH-51282
Zoro #
G2689229
UPC #
-
Country of Origin
China

Dimensions

Inside Length
1 in
Outside Diameter
0.195 in
Fits Thread Size
3 in

Details

Item
Ultrabake Silicone Cap
Color
White
Material
Silicone
Includes Pull Tab
No
Maximum Continuous Temperature
450 Degrees F
Includes Flange
No
Includes Tear Tab
No
Series
SC-SH
Shape
Round
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Hardness
Shore A: 25-80
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F

Description

Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 3 in, Includes Pull Tab No, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.