Zoro Homepage

Ultrabake Silicone Cap, White, Silicone 250 PK

  • Mfr # SC937-C01 SH-56052

  • Zoro # G2660556


product price: $122.99
/pk 250, $0.49/ea
Free Shipping & Returns

Key Features

Color
White
Material
Silicone
Inside Length
1.5 in
Maximum Continuous Temperature
450 Degrees F
Outside Diameter
1.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC937-C01 SH-56052
Zoro #
G2660556
UPC #
-
Country of Origin
China

Dimensions

Inside Length
1.5 in
Outside Diameter
1.062 in

Details

Item
Ultrabake Silicone Cap
Color
White
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Includes Pull Tab
No
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Shape
Round
Includes Tear Tab
No
Includes Flange
No
Series
SC-SH

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.