Zoro Homepage

Ultrabake Silicone Cap, White, Silicone 250 PK

  • Mfr # SC937 SH-51283

  • Zoro # G2689877


product price: $128.99
/pk 250, $0.52/ea
Free Shipping & Returns

Key Features

Color
White
Material
Silicone
Tab Style
Center Pull
Includes Tear Tab
No
Cap Top Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC937 SH-51283
Zoro #
G2689877
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.937 in
Outside Diameter
1.062 in

Details

Item
Ultrabake Silicone Cap
Color
White
Material
Silicone
Tab Style
Center Pull
Includes Tear Tab
No
Cap Top Style
Plain
Reusable
Yes
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Includes Pull Tab
No
Shape
Round
Series
SC-SH
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Includes Flange
No

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.