Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Cap, White, Silicone 500 PK

  • Mfr # SC468 SH-51252

  • Zoro # G2689859


product price: $127.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Color
White
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Hardness
Shore A: 25-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC468 SH-51252
Zoro #
G2689859
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.593 in
Inside Length
0.468 in

Details

Item
Ultrabake Silicone Cap
Color
White
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Hardness
Shore A: 25-80
Includes Flange
No
Reusable
Yes
Shape
Round
Includes Pull Tab
No
Tab Style
Center Pull
Maximum Continuous Temperature
450 Degrees F
Includes Tear Tab
No
Series
SC-SH
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.