Zoro Homepage

Ultrabake Silicone Cap, Yellow, Silicone 100 PK

  • Mfr # SC1750 SH-51202

  • Zoro # G2691706


product price: $154.99
/pk 100, $1.55/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Silicone
Series
SC-SH
Reusable
Yes
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1750 SH-51202
Zoro #
G2691706
UPC #
-
Country of Origin
China

Dimensions

Inside Length
1.75 in
Outside Diameter
1.875 in

Details

Item
Ultrabake Silicone Cap
Color
Yellow
Material
Silicone
Series
SC-SH
Reusable
Yes
Shape
Round
Includes Pull Tab
No
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Cap Top Style
Plain
Includes Flange
No
Includes Tear Tab
No
Tab Style
Center Pull
Maximum Intermittent Temperature
600 Degrees F

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.