Ultrabake Silicone Cap, Yellow, Silicone 1000 PK
Mfr # SC109-0500 SH-51166
Zoro # G2697708
product price: $76.49
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Silicone
Shape
Round
Maximum Continuous Temperature
200 Degrees F
Includes Pull Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC109-0500 SH-51166
Zoro #
G2697708
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
5 in
Outside Diameter
0.215 in
Inside Length
0.5 in
Details
Item
Ultrabake Silicone Cap
Color
Yellow
Material
Silicone
Shape
Round
Maximum Continuous Temperature
200 Degrees F
Includes Pull Tab
No
Series
SC-SH
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
350 Degrees F
Includes Flange
No
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Includes Tear Tab
No
Reusable
Yes
Description
Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 5 in, Includes Pull Tab No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.