Ultrabake Silicone Cap, Yellow, Silicone, 1000 PK
Mfr # SC156 SH-51193
Zoro # G2690172
product price: $124.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Silicone
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Hardness
Shore A: 25-80
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC156 SH-51193
Zoro #
G2690172
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
8 in - 32
Outside Diameter
0.28 in
Inside Length
0.156 in
Details
Item
Ultrabake Silicone Cap
Color
Yellow
Material
Silicone
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Hardness
Shore A: 25-80
Includes Tear Tab
No
Reusable
Yes
Includes Flange
No
Cap Top Style
Plain
Maximum Intermittent Temperature
600 Degrees F
Tab Style
Center Pull
Includes Pull Tab
No
Shape
Round
Maximum Continuous Temperature
450 Degrees F
Series
SC-SH
Description
Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 8 in - 32, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.