Zoro Homepage

Ultrabake Silicone Cap, Yellow, Silicone, 250 PK

  • Mfr # SC1000-2000 SH-51155

  • Zoro # G2688011


product price: $185.99
/pk 250, $0.74/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Silicone
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
200 Degrees F
Includes Tear Tab
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1000-2000 SH-51155
Zoro #
G2688011
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.125 in
Inside Length
2 in

Details

Item
Ultrabake Silicone Cap
Color
Yellow
Material
Silicone
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
200 Degrees F
Includes Tear Tab
No
Hardness
Shore A: 25-80
Shape
Round
Includes Pull Tab
No
Series
SC-SH
Includes Flange
No
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Reusable
Yes

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.