Zoro Homepage

Ultrabake Silicone Cap, Yellow, Silicone 250 PK

  • Mfr # SC535-C01 SH-56035

  • Zoro # G6068390


product price: $76.95
/pk 250, $0.31/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Silicone
Reusable
Yes
Includes Pull Tab
No
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC535-C01 SH-56035
Zoro #
G6068390
UPC #
-
Country of Origin
China

Dimensions

Inside Length
1.5 in
Outside Diameter
0.635 in

Details

Item
Ultrabake Silicone Cap
Color
Yellow
Material
Silicone
Reusable
Yes
Includes Pull Tab
No
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Shape
Round
Includes Tear Tab
No
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Includes Flange
No
Series
SC-SH
Maximum Intermittent Temperature
600 Degrees F

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.