Zoro Homepage

Ultrabake Silicone Cap, Yellow, Silicone 500 PK

  • Mfr # SC281-0500 SH-51229

  • Zoro # G2688416


product price: $72.15
/pk 500, $0.14/ea

Key Features

Color
Yellow
Material
Silicone
Maximum Intermittent Temperature
350 Degrees F
Includes Flange
No
Series
SC-SH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC281-0500 SH-51229
Zoro #
G2688416
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.4 in
Fits Thread Size
5/16
Inside Length
0.5 in

Details

Item
Ultrabake Silicone Cap
Color
Yellow
Material
Silicone
Maximum Intermittent Temperature
350 Degrees F
Includes Flange
No
Series
SC-SH
Reusable
Yes
Includes Pull Tab
No
Includes Tear Tab
No
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Maximum Continuous Temperature
200 Degrees F
Hardness
Shore A: 25-80
Shape
Round

Description

Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 5/16, Includes Pull Tab No, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.