Ultrabake Silicone Pull, PK 100
Mfr # PP11
Zoro # G814544643
product price: $50.15
/pk 100, $0.50/eaKey Features
Material
EPDM
Plug Length
0.525 in
Color
Black
Maximum Intermittent Temperature
350 Degrees F
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PP11
Zoro #
G814544643
UPC #
-
Country of Origin
China
Dimensions
Plug Length
0.525 in
Maximum Hole Size
0.09375 in
Outside Diameter
0.104 in
Details
Material
EPDM
Color
Black
Item
Tapered Plugs
Maximum Intermittent Temperature
350 Degrees F
Reusable
Yes
Maximum Continuous Temperature
350 Degrees F
Series
PP-SH
Features
Recommended for Plating, Painting and Anodizing
Description
Tapered Plugs, PP-SH Series, Outside Diameter 0.104 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.