Ultrabake Silicone Pull, PK 100
Mfr # PP14
Zoro # G614544652
product price: $63.15
/pk 100, $0.63/eaKey Features
Plug Length
1 in
Material
EPDM
Color
Black
Maximum Continuous Temperature
350 Degrees F
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP14
Zoro #
G614544652
UPC #
-
Country of Origin
China
Dimensions
Plug Length
1 in
Outside Diameter
0.13 in
Maximum Hole Size
0.125 in
Details
Item
Tapered Plugs
Material
EPDM
Color
Black
Maximum Continuous Temperature
350 Degrees F
Reusable
Yes
Features
Recommended for Plating, Painting and Anodizing
Series
PP-SH
Maximum Intermittent Temperature
350 Degrees F
Description
Tapered Plugs, PP-SH Series, Outside Diameter 0.13 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.