Ultrabake Silicone Pull, PK 100
Mfr # PP17
Zoro # G414544661
product price: $64.69
/pk 100, $0.65/eaKey Features
Plug Length
0.625 in
Color
Black
Material
EPDM
Outside Diameter
0.142 in
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PP17
Zoro #
G414544661
UPC #
-
Country of Origin
China
Dimensions
Plug Length
0.625 in
Outside Diameter
0.142 in
Maximum Hole Size
0.125 in
Details
Item
Tapered Plugs
Color
Black
Material
EPDM
Reusable
Yes
Maximum Intermittent Temperature
350 Degrees F
Features
Recommended for Plating, Painting and Anodizing
Maximum Continuous Temperature
350 Degrees F
Series
PP-SH
Description
Tapered Plugs, PP-SH Series, Outside Diameter 0.142 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.