Zoro Homepage

Ultrabake Silicone Pull, PK 100

  • Mfr # PP20

  • Zoro # G214544618


product price: $66.29
/pk 100, $0.66/ea

Key Features

Material
EPDM
Color
Black
Plug Length
0.625 in
Outside Diameter
0.156 in
Reusable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP20
Zoro #
G214544618
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.625 in
Outside Diameter
0.156 in
Maximum Hole Size
0.140625 in

Details

Material
EPDM
Item
Tapered Plugs
Color
Black
Reusable
Yes
Maximum Continuous Temperature
350 Degrees F
Series
PP-SH
Features
Recommended for Plating, Painting and Anodizing
Maximum Intermittent Temperature
350 Degrees F

Description

Tapered Plugs, PP-SH Series, Outside Diameter 0.156 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.