Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 100

  • Mfr # PP22

  • Zoro # G214544625


product price: $74.39
/pk 100, $0.74/ea

Key Features

Color
Black
Plug Length
0.625 in
Material
EPDM
Outside Diameter
0.162 in
Features
Recommended for Plating, Painting and Anodizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP22
Zoro #
G214544625
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.625 in
Outside Diameter
0.162 in
Maximum Hole Size
0.15625 in

Details

Color
Black
Item
Tapered Plugs
Material
EPDM
Features
Recommended for Plating, Painting and Anodizing
Maximum Continuous Temperature
350 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Series
PP-SH
Reusable
Yes

Description

Tapered Plugs, PP-SH Series, Outside Diameter 0.162 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.