Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 100

  • Mfr # PP23-100pcs

  • Zoro # G914544598


product price: $74.39
/pk 100, $0.74/ea

Key Features

Plug Length
0.625 in
Material
EPDM
Color
Black
Maximum Intermittent Temperature
350 Degrees F
Maximum Hole Size
0.171875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP23-100pcs
Zoro #
G914544598
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.625 in
Maximum Hole Size
0.171875 in
Outside Diameter
0.195 in

Details

Item
Tapered Plugs
Material
EPDM
Color
Black
Maximum Intermittent Temperature
350 Degrees F
Reusable
Yes
Maximum Continuous Temperature
350 Degrees F
Series
PP-SH
Features
Recommended for Plating, Painting and Anodizing

Description

Tapered Plugs, PP-SH Series, Outside Diameter 0.195 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.