Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 100

  • Mfr # PP37

  • Zoro # G914544673


product price: $75.99
/pk 100, $0.76/ea
Free Shipping & Returns

Key Features

Plug Length
1 in
Material
EPDM
Color
Black
Maximum Intermittent Temperature
350 Degrees F
Features
Recommended for Plating, Painting and Anodizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP37
Zoro #
G914544673
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Outside Diameter
0.257 in
Maximum Hole Size
0.25 in

Details

Material
EPDM
Item
Tapered Plugs
Color
Black
Maximum Intermittent Temperature
350 Degrees F
Features
Recommended for Plating, Painting and Anodizing
Maximum Continuous Temperature
350 Degrees F
Series
PP-SH
Reusable
Yes

Description

Tapered Plugs, PP-SH Series, Outside Diameter 0.257 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.