Ultrabake Silicone Pull, PK 100
Mfr # PP42-100pcs
Zoro # G214544663
product price: $77.65
/pk 100, $0.78/ea
Free Shipping & Returns
Key Features
Color
Black
Plug Length
1 in
Material
EPDM
Maximum Hole Size
0.296875 in
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PP42-100pcs
Zoro #
G214544663
UPC #
-
Country of Origin
China
Dimensions
Plug Length
1 in
Maximum Hole Size
0.296875 in
Outside Diameter
0.316 in
Details
Color
Black
Item
Tapered Plugs
Material
EPDM
Reusable
Yes
Series
PP-SH
Features
Recommended for Plating, Painting and Anodizing
Maximum Continuous Temperature
350 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Description
Tapered Plugs, PP-SH Series, Outside Diameter 0.316 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.