Ultrabake Silicone Pull, PK 100
Mfr # SC218
Zoro # G614544584
product price: $47.19
/pk 100, $0.47/eaKey Features
Material
Silicone
Color
Yellow
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC218
Zoro #
G614544584
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.218 in
Details
Material
Silicone
Item
Straight Sided Caps
Color
Yellow
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Reusable
Yes
Shape
Round
Hardness
Shore A: 25-80
Description
Straight Sided Caps, Cap Top Style Plain, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.