Ultrabake Silicone Pull, PK 100
Mfr # SC223-0500
Zoro # G914544604
product price: $45.59
/pk 100, $0.46/eaKey Features
Material
Silicone
Color
Dark Blue
For Fitting Type
Metric
Maximum Intermittent Temperature
600 Degrees F
Use with Surface Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC223-0500
Zoro #
G914544604
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
M6
Inside Diameter
0.223 in
Details
Material
Silicone
Color
Dark Blue
Item
Straight Sided Caps
For Fitting Type
Metric
Maximum Intermittent Temperature
600 Degrees F
Use with Surface Type
Threaded
Maximum Continuous Temperature
450 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Reusable
Yes
Shape
Round
Hardness
Shore A: 25-80
Description
Straight Sided Caps, Fits Thread Size M6, Threaded, Cap Top Style Plain, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.