Zoro Homepage

Ultrabake Silicone Pull, PK 100

  • Mfr # SC223

  • Zoro # G014544597


product price: $56.59
/pk 100, $0.57/ea

Key Features

Color
Pink
Material
Silicone
For Fitting Type
Metric
Cap Top Style
Plain
Use with Surface Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC223
Zoro #
G014544597
UPC #
-
Country of Origin
China

Dimensions

Fits Thread Size
M6
Inside Diameter
0.223 in

Details

Item
Straight Sided Caps
Color
Pink
Material
Silicone
For Fitting Type
Metric
Cap Top Style
Plain
Use with Surface Type
Threaded
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Continuous Temperature
450 Degrees F
Shape
Round
Hardness
Shore A: 25-80

Description

Straight Sided Caps, Fits Thread Size M6, Threaded, Cap Top Style Plain, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.